
Face Mask Locking Dispenser, Holds 23 Boxes
Mfr # FM404-0223
Zoro # G707867200
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Overall Height
10 inch
Overall Width
8.38 inch
Overall Depth
4.43 inch
Material
ABS
Color
Maple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM404-0223
Zoro #
G707867200
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10 inch
Overall Width
8.38 inch
Overall Depth
4.43 inch
Details
Item
Face Mask Dispenser
Material
ABS
Color
Maple
Weight
1.35 lbs
Capacity
3 Boxes
Description
Face Mask Dispenser Locking This dispenser holds two three boxes of earloop masks in bulk It features a locking lid with a pivot hinge Designed as a top loading, bottom dispensing product, it reduces the chances of debris, dust, or contaminants being exposed to the product inside Keyholes for wall mounting Constructed of durable Maple Fauxwood ABS Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.