Zoro Homepage

Face Mask Locking Dispenser, Holds 4 Boxes

  • Mfr # FM403-0223

  • Zoro # G607867201


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Overall Height
16.39 inch
Overall Width
8.38 inch
Overall Depth
4.43 inch
Material
ABS
Color
Maple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM403-0223
Zoro #
G607867201
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16.39 inch
Overall Width
8.38 inch
Overall Depth
4.43 inch

Details

Item
Face Mask Dispenser
Material
ABS
Color
Maple
Capacity
4 Boxes
Weight
2.05 lbs

Description

Face Mask Dispenser Locking This dispenser holds four boxes of earloop masks in bulk It features a locking lid with a pivot hinge Designed as a top loading, bottom dispensing product, it reduces the chances of debris, dust, or contaminants being exposed to the product inside Keyholes for wall mounting Constructed of durable Maple Fauxwood ABS Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.