Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Facemask Dispenser, Quartz ABS

  • Mfr # FM404-0212

  • Zoro # G300928940


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
ABS Plastic
Includes
(2) Keys, Dispenser
Length
4 3/8 in
Height
10 in
Width
8 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM404-0212
Zoro #
G300928940
UPC #
674506009944
Country of Origin
United States

Dimensions

Length
4 3/8 in
Height
10 in
Width
8 3/8 in
Depth
4.43 in

Details

Item
Respiratory Equipment Dispenser
Color
Beige
Material
ABS Plastic
Includes
(2) Keys, Dispenser
Center-to-Center Mounting Hole Spacing
4 in

Description

Respiratory Equipment Dispenser, 10 in Height, 4 3/8 in Length, 8 3/8 in Width, ABS Plastic, Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.