Zoro Homepage

Faceshield Dispenser, Stainless Steel

  • Mfr # FM090-0300

  • Zoro # G7679324


product price: $60.99
/ea

Key Features

Color
Stainless
Material
Stainless Steel
Depth
4.08 in
Height
7 1/2 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM090-0300
Zoro #
G7679324
UPC #
674506008800
Country of Origin
United States

Dimensions

Depth
4.08 in
Height
7 1/2 in
Width
4 in
Length
4 in

Details

Item
Respiratory Equipment Dispenser
Color
Stainless
Material
Stainless Steel
Includes
Dispenser
Center-to-Center Mounting Hole Spacing
7 3/50 in

Description

Respiratory Equipment Dispenser, 7 1/2 in Height, 4 in Length, 4 in Width, Stainless Steel, Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.