Zoro Homepage

Faceshield, Facemask Dispenser, SS

  • Mfr # FM402-0111

  • Zoro # G7679096


product price: $95.79
/ea
Free Shipping & Returns

Key Features

Color
Transparent
Material
PETG Plastic
Depth
4.07 in
Height
9 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM402-0111
Zoro #
G7679096
UPC #
674506007292
Country of Origin
United States

Dimensions

Depth
4.07 in
Height
9 in
Width
12 in
Length
4 in

Details

Item
Respiratory Equipment Dispenser
Color
Transparent
Material
PETG Plastic
Includes
Dispenser
Standards
ADA, CMS, FDA
Center-to-Center Mounting Hole Spacing
8 in

Description

Respiratory Equipment Dispenser, 9 in Height, 4 in Length, 12 in Width, PETG Plastic, Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.