Floor Stand, Black, 36-1/16 in. H
Mfr # KS010-0420
Zoro # G8954985
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Overall Height
36 1/16 in
Overall Width
18 in
Overall Depth
18 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS010-0420
Zoro #
G8954985
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 1/16 in
Overall Width
18 in
Overall Depth
18 in
Dimensions
36-1/16 in H x 18 in D x 18 in W
Details
Item
Floor Stand
Material
Steel
Color
Black
For Use With
Mfr. No. RS001-0233
Includes
(8) Screws, Base, Column, Hardware
Finish
Powder Coated
Compatible Manufacturer Part Number
RS001-0233
Product Type
Floor Stand
Description
Floor Stand, Black, Dimensions 36-1/16 In.H x 18 In.D x 18 In.W, Material Steel, Finish Powder Coated, For Use With Mfr. No. RS001-0233, Includes Base, Column and Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.