Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Stand, Include Dip Tray

  • Mfr # KS102-0029

  • Zoro # G8955012


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Overall Height
54 3/4 in
Color
Gray
For Use With
KS122-0529, KS123-0529, SN003-0212
Height
54 3/4 in
Includes
Drip Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS102-0029
Zoro #
G8955012
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
54 3/4 in
Height
54 3/4 in
Size
54 3/4 in H x 18 in W x 18 in D
Base Width
18 in
Base Depth
18 in

Details

Item
Hand Care Dispenser Stand
Color
Gray
For Use With
KS122-0529, KS123-0529, SN003-0212
Includes
Drip Tray
Industry Type
Healthcare
Features
Holds Hand Sanitizer and Hand Lotion, Self-Righting Base, Tools are Required to Assemble
Finish
Powder Coated
Mounting Plate Material
Steel
Includes Sign Frame
No
Base Material
Steel
Compatible Manufacturer Part Number
KS123-0529, SN003-0212
For Dispenser Type
Automatic
Mount Type
Floor
Product Type
Dispenser Stand
Pole Material
Steel
Compatible with Manufacturer Model Number
KS123-0529, SN003-0212
Compatible Manufacturer Model Number
KS123-0529, SN003-0212
For Use With Mfr. Model Number
KS123-0529, SN003-0212
Compatible with Manufacturer Model No.
KS123-0529, SN003-0212
Compatible with Mfr. Model No.
KS123-0529, SN003-0212
For Use with Mfr Model Number
KS123-0529, SN003-0212
Compatible Pump Manufacturer Part Number
KS123-0529, SN003-0212
Compatible Mfr. Model Number
KS123-0529, SN003-0212

Description

Hand Care Dispenser Stand, Product Type Dispenser Stand, Series Not Applicable, Overall Height 54 3/4 in, Compatible Manufacturer Part Number KS123-0529, SN003-0212, Pole Material Steel, Mount Type Floor, Finish Powder Coated, Standards Not Applicable, Includes Drip Tray, Features Holds Hand Sanitizer and Hand Lotion, Self-Righting Base, Tools are Required to Assemble, Compatible Grainger Part Number 34GF16, 34GF62, Base Depth 18 in, Base Width 18 in, Includes Sign Frame No, Base Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.