Zoro Homepage

Glove Box Dispenser - Extra Long - Single

  • Mfr # GL016-0111

  • Zoro # G7679796


product price: $61.39
/ea

Key Features

Color
Transparent
Material
PETG
Depth
2.95 in
Height
16.1 in
Width
5.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL016-0111
Zoro #
G7679796
UPC #
674506006585
Country of Origin
United States

Dimensions

Depth
2.95 in
Height
16.1 in
Width
5.45 in

Details

Color
Transparent
Material
PETG

Description

Glove Box Dispenser - Extra Long - Single Holds one box of extended cuff gloves Keyholes for wall mounting Made of Clear PETG Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.