Glove Dispenser, Steel Wire, Holds (3) Boxes , White , 8-1/8 in H x 16-3/8 in W x 3-3/4 in D
Mfr # GL033-0613
Zoro # G3716697
product price: $40.99
/pk 2, $20.50/eaKey Features
Color
White
Material
Steel Wire
Depth
3 3/4 in
Height
8 1/8 in
Width
16 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL033-0613
Zoro #
G3716697
UPC #
-
Country of Origin
China
Dimensions
Depth
3 3/4 in
Height
8 1/8 in
Width
16 3/8 in
Size
8-1/8 in H x 16-3/8 in W x 3-3/4 in D
Details
Item
Glove Dispenser
Color
White
Material
Steel Wire
Holds
(3) Boxes
Mounts On
Wall
Industry Type
Healthcare
Green Environmental Attribute
Does Not Contain PVC
Box Orientation
Horizontal or Vertical
Dispenser Contains
Standard Glove Box
Fill Direction
Left Load, Right Load, Top Load
Box Opening Orientation
Front
Dispenser Layout
(3) Boxes
Dispenser Orientation
Horizontal, Vertical
Holder Mount Location
Wall
Description
Glove Dispenser, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dimensions 8-1/8 in H x 16-3/8 in W x 3-3/4 in D, Dispenser Layout (3) Boxes, FDA Compliant Not FDA Compliant, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type Controlled Environment, General Purpose, Dispenser Contains Standard Glove Box, Color White, Depth 3 3/4 in, Height 8 1/8 in, Material Steel Wire, Width 16 3/8 in, Holder Mount Location Wall, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.