Glove Dispenser, Polycarbonate, Holds (1) Box , Clear , 5-7/8 in H x 5-7/8 in W x 4-1/4 in D
Mfr # GL100-1214
Zoro # G8954671
product price:Â $25.29
/eaKey Features
Color
Clear
Material
Polycarbonate
Depth
4 1/4 in
Height
5 7/8 in
Width
5 7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GL100-1214
Zoro #
G8954671
UPC #
-
Country of Origin
United States
Dimensions
Depth
4 1/4 in
Height
5 7/8 in
Width
5 7/8 in
Size
5-7/8 in H x 5-7/8 in W x 4-1/4 in D
Details
Item
Glove Dispenser
Color
Clear
Material
Polycarbonate
Holds
(1) Box
Mounts On
Wall
Industry Type
Healthcare
Green Environmental Attribute
Does Not Contain PVC
Fill Direction
Left Load, Right Load, Top Load
Box Orientation
Horizontal or Vertical
Dispenser Layout
(1) Box
Box Opening Orientation
Front
Dispenser Contains
Standard Glove Box
Dispenser Orientation
Horizontal, Vertical
Holder Mount Location
Cabinet, Wall
Description
Glove Dispenser, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dimensions 5-7/8 in H x 5-7/8 in W x 4-1/4 in D, Dispenser Layout (1) Box, FDA Compliant Not FDA Compliant, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type Controlled Environment, General Purpose, Dispenser Contains Standard Glove Box, Color Clear, Depth 4 1/4 in, Height 5 7/8 in, Material Polycarbonate, Width 5 7/8 in, Holder Mount Location Cabinet, Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.