Glove Dispenser, Polycarbonate, Holds (3) Boxes , Clear , 10-1/8 in H x 17-1/8 in W x 4-1/4 in D
Mfr # GL300-1214
Zoro # G8954696
product price:Â $40.49
/eaKey Features
Color
Clear
Material
Polycarbonate
Depth
4 1/4 in
Height
10 1/8 in
Width
17 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GL300-1214
Zoro #
G8954696
UPC #
-
Country of Origin
United States
Dimensions
Depth
4 1/4 in
Height
10 1/8 in
Width
17 1/8 in
Size
10-1/8 in H x 17-1/8 in W x 4-1/4 in D
Details
Item
Glove Dispenser
Color
Clear
Material
Polycarbonate
Holds
(3) Boxes
Mounts On
Wall or Cabinet
Green Environmental Attribute
Does Not Contain PVC
Industry Type
Healthcare
Box Orientation
Horizontal or Vertical
Dispenser Features
Dividers
Fill Direction
Left Load, Right Load, Top Load
Dispenser Contains
Standard Glove Box
Box Opening Orientation
Front
Dispenser Layout
(3) Boxes
Dispenser Orientation
Horizontal, Vertical
Holder Mount Location
Wall
Description
Glove Dispenser, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dimensions 10-1/8 in H x 17-1/8 in W x 4-1/4 in D, Dispenser Features Dividers, Dispenser Layout (3) Boxes, FDA Compliant Not FDA Compliant, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type Controlled Environment, General Purpose, Dispenser Contains Standard Glove Box, Color Clear, Depth 4 1/4 in, Height 10 1/8 in, Material Polycarbonate, Width 17 1/8 in, Holder Mount Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.