Glove Dispenser, Steel, Holds (3) Boxes , White , 10 in H x 15-7/8 in W x 3-7/8 in D

  • Mfr # GL003-0413

  • Zoro # G8954495


product price: $81.35
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Steel
Depth
3 7/8 in
Height
10 in
Width
15 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL003-0413
Zoro #
G8954495
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 7/8 in
Height
10 in
Width
15 7/8 in
Size
10 in H x 15-7/8 in W x 3-7/8 in D

Details

Item
Glove Dispenser
Color
White
Material
Steel
Holds
(3) Boxes
Mounts On
Wall
Green Environmental Attribute
Does Not Contain PVC
Industry Type
Healthcare
Box Orientation
Horizontal or Vertical
Fill Direction
Left Load, Right Load, Top Load
Dispenser Layout
(3) Boxes
Box Opening Orientation
Front
Dispenser Features
Dividers
Dispenser Contains
Standard Glove Box
Dispenser Orientation
Horizontal, Vertical
Holder Mount Location
Wall

Description

Glove Dispenser, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dimensions 10 in H x 15-7/8 in W x 3-7/8 in D, Dispenser Features Dividers, Dispenser Layout (3) Boxes, FDA Compliant Not FDA Compliant, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type Food Service, General Purpose, Dispenser Contains Standard Glove Box, Color White, Depth 3 7/8 in, Height 10 in, Material Steel, Width 15 7/8 in, Holder Mount Location Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.