Zoro Homepage

Glove Box Dispenser, PETG, Holds (2) Boxes , Clear

  • Mfr # GP-072

  • Zoro # G8954784


product price: $46.99
/ea

Key Features

Color
Clear
Material
PETG
Depth
3 in
Height
10 1/8 in
Width
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-072
Zoro #
G8954784
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 in
Height
10 1/8 in
Width
10 3/4 in

Details

Item
Glove Box Dispenser
Color
Clear
Material
PETG
Holds
(2) Boxes
Mounts On
Wall
Industry Type
Healthcare
Green Environmental Attribute
Does Not Contain PVC

Description

Glove Box Dispenser, Color Clear, Depth 3 in, Height 10 1/8 in, Material PETG, Width 10 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.