Glove Box Dispenser, Powder Coated Steel, Holds (1) Box , White
Mfr # GB-074
Zoro # G8954443
product price:Â $45.35
/eaKey Features
Color
White
Material
Powder Coated Steel
Depth
3 13/16 in
Height
9 31/32 in
Width
6 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB-074
Zoro #
G8954443
UPC #
-
Country of Origin
United States
Dimensions
Depth
3 13/16 in
Height
9 31/32 in
Width
6 1/2 in
Details
Item
Glove Box Dispenser
Color
White
Material
Powder Coated Steel
Holds
(1) Box
Mounts On
Wall
Green Environmental Attribute
Does Not Contain PVC
Industry Type
Healthcare
Description
Glove Box Dispenser, Color White, Depth 3 13/16 in, Height 9 31/32 in, Material Powder Coated Steel, Width 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.