Zoro Homepage

Glove Box Dispenser - Single

  • Mfr # GL134-0412

  • Zoro # G7679577


product price: $66.49
/ea

Key Features

Color
Quartz Beige
Material
Steel
Depth
4.08 in
Height
11.14 in
Width
5.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL134-0412
Zoro #
G7679577
UPC #
674506007667
Country of Origin
United States

Dimensions

Depth
4.08 in
Height
11.14 in
Width
5.66 in

Details

Color
Quartz Beige
Material
Steel

Description

Glove Box Dispenser - Single Holds one box of gloves Screw holes to mount directly to a cart or wall, or can attach to bracket and mount on rail (bracket and hardware included) Quartz Beige Powder-Coated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.