Zoro Homepage

Glove Box Dispenser - Single- Locking

  • Mfr # GL024-0212

  • Zoro # G700494069


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Color
Quartz Beige
Material
ABS
Depth
4.43 in
Height
11.39 in
Width
5.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL024-0212
Zoro #
G700494069
UPC #
674506009104
Country of Origin
United States

Dimensions

Depth
4.43 in
Height
11.39 in
Width
5.93 in

Details

Color
Quartz Beige
Material
ABS

Description

Glove Box Dispenser - Locking: Holds one box of gloves, Locking pivot hinge lid, Keyholes for wall mounting, Quartz Beige ABS Plastic, .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.