Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glove Box Dispenser - Triple

  • Mfr # GL018-0300

  • Zoro # G7679132


product price: $83.75
/ea
Free Shipping & Returns

Key Features

Color
Stainless
Material
Stainless Steel
Depth
3.94 in
Height
14.28 in
Width
10.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL018-0300
Zoro #
G7679132
UPC #
674506006967
Country of Origin
United States

Dimensions

Depth
3.94 in
Height
14.28 in
Width
10.31 in

Details

Color
Stainless
Material
Stainless Steel

Description

Glove Box Dispenser - Triple Dispenser mounts vertically and holds three boxes of gloves horizontally Keyholes for wall mounting Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.