Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glove Box Dispenser - Triple

  • Mfr # GL136-0412

  • Zoro # G7679315


product price: $80.55
/ea
Free Shipping & Returns

Key Features

Color
Quartz Beige
Material
Steel
Depth
3.79 in
Height
10.04 in
Width
16.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL136-0412
Zoro #
G7679315
UPC #
674506007629
Country of Origin
United States

Dimensions

Depth
3.79 in
Height
10.04 in
Width
16.82 in

Details

Color
Quartz Beige
Material
Steel

Description

Glove Box Dispenser - Triple Holds three boxes of gloves Keyholes for wall mounting or screw holes for mounting to a cart Quartz Beige Powder-Coated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.