Shop BOWMAN DISPENSERS
See all product information
Create Account
Glove Dispenser, ABS, Holds (3) Boxes , Cherry Wood , 10-1/8 in H x 17 in W x 4 in D
- Mfr # GL030-0233
- Zoro # G8954592
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Material
ABS
Depth
4 in
Height
10 1/8 in
Width
17 in
Holds
(3) Boxes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL030-0233
- Zoro #
- G8954592
- UPC #
- -
- Country of Origin
- United States
- Item
- Glove Dispenser
- Color
- Cherry Wood
- Material
- ABS
- Holds
- (3) Boxes
- Mounts On
- Wall
- Green Environmental Attribute
- Does Not Contain PVC
- Industry Type
- Healthcare
- Box Opening Orientation
- Front
- Fill Direction
- Left Load, Right Load, Top Load
- Dispenser Layout
- (3) Boxes
- Box Orientation
- Horizontal or Vertical
- Dispenser Contains
- Standard Glove Box
- Dispenser Features
- Dividers
- Dispenser Orientation
- Horizontal, Vertical
- Holder Mount Location
- Wall
- Shell Material
- ABS
- Wire Color
- Cherry Wood
- Traction Material
- ABS
Dimensions
- Depth
- 4 in
- Height
- 10 1/8 in
- Width
- 17 in
- Size
- 10-1/8 in H x 17 in W x 4 in D
Description
Glove Dispenser, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dimensions 10-1/8 in H x 17 in W x 4 in D, Dispenser Features Dividers, Dispenser Layout (3) Boxes, FDA Compliant Not FDA Compliant, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type Controlled Environment, General Purpose, Dispenser Contains Standard Glove Box, Color Cherry Wood, Depth 4 in, Height 10 1/8 in, Material ABS, Width 17 in, Holder Mount Location Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.