Glove Dispenser, PETG, Holds (1) Box , Clear , 9-1/8 in H x 5-1/8 in W x 3 in D
- Mfr # GL102-0111
- Zoro # G3985366
product price:Â
$
40.39
/ea
Key Features
Color
Clear
Material
PETG
Depth
3 in
Height
9 1/8 in
Width
5 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL102-0111
- Zoro #
- G3985366
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 3 in
- Height
- 9 1/8 in
- Width
- 5 1/8 in
- Size
- 9-1/8 in H x 5-1/8 in W x 3 in D
Details
- Item
- Glove Dispenser
- Color
- Clear
- Material
- PETG
- Holds
- (1) Box
- Mounts On
- Wall
- Industry Type
- Healthcare
- Green Environmental Attribute
- Does Not Contain PVC
- Box Orientation
- Horizontal or Vertical
- Dispenser Contains
- Standard Glove Box
- Fill Direction
- Left Load, Right Load, Top Load
- Box Opening Orientation
- Front
- Dispenser Layout
- (1) Box
- Dispenser Orientation
- Horizontal, Vertical
- Holder Mount Location
- Wall
- Shell Material
- PETG
- Wire Color
- Clear
Description
Glove Dispenser, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dimensions 9-1/8 in H x 5-1/8 in W x 3 in D, Dispenser Layout (1) Box, FDA Compliant Not FDA Compliant, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type Food Service, General Purpose, Dispenser Contains Standard Glove Box, Color Clear, Depth 3 in, Height 9 1/8 in, Material PETG, Width 5 1/8 in, Holder Mount Location Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.