Glove Dispenser, PVC, Holds Bulk , White , 11-1/4 in H x 5 in W x 4-1/2 in D

  • Mfr # GC-009

  • Zoro # G8954461


product price:  $45.69
/ea

Key Features

Color
White
Material
PVC
Depth
4 1/2 in
Height
11 1/4 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GC-009
Zoro #
G8954461
UPC #
-
Country of Origin
United States

Dimensions

Depth
4 1/2 in
Height
11 1/4 in
Width
5 in
Size
11-1/4 in H x 5 in W x 4-1/2 in D

Details

Item
Glove Dispenser
Color
White
Material
PVC
Holds
Bulk
Mounts On
Wall
Green Environmental Attribute
Does Not Contain PVC
Industry Type
Healthcare
Fill Direction
Top Load
Dispenser Contains
Bulk Gloves
Dispenser Layout
(1) Compartment
Dispenser Orientation
Vertical
Holder Mount Location
Wall
Box Orientation
Vertical
Box Opening Orientation
Front

Description

Glove Dispenser, Box Opening Orientation Front, Box Orientation Vertical, Dimensions 11-1/4 in H x 5 in W x 4-1/2 in D, Dispenser Layout (1) Compartment, FDA Compliant Not FDA Compliant, Fill Direction Top Load, Glove Dispenser Type General Purpose, Dispenser Contains Bulk Gloves, Color White, Depth 4 1/2 in, Height 11 1/4 in, Material PVC, Width 5 in, Holder Mount Location Wall

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.