Shop BOWMAN DISPENSERS
See all product information
Create Account
Glove Dispenser, Stainless Steel, Holds (2) Boxes , Silver , 20 in H x 5-1/2 in W x 4 in D
- Mfr # GS-108
- Zoro # G8954915
product price:Â
$
87.99
/ea
Key Features
Color
Silver
Material
Stainless Steel
Depth
4 in
Height
20 in
Width
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GS-108
- Zoro #
- G8954915
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 4 in
- Height
- 20 in
- Width
- 5 1/2 in
- Size
- 20 in H x 5-1/2 in W x 4 in D
Details
- Item
- Glove Dispenser
- Color
- Silver
- Material
- Stainless Steel
- Holds
- (2) Boxes
- Mounts On
- Wall
- Industry Type
- Healthcare
- Green Environmental Attribute
- Does Not Contain PVC
- Dispenser Layout
- (2) Boxes
- Dispenser Contains
- Standard Glove Box
- Box Opening Orientation
- Front
- Box Orientation
- Horizontal or Vertical
- Fill Direction
- Left Load, Right Load, Top Load
- Dispenser Orientation
- Horizontal, Vertical
- Holder Mount Location
- Wall
- Shell Material
- Stainless Steel
- Wire Color
- Silver
Description
Glove Dispenser, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dimensions 20 in H x 5-1/2 in W x 4 in D, Dispenser Layout (2) Boxes, FDA Compliant FDA Compliant, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type Controlled Environment, Food Service, General Purpose, Dispenser Contains Standard Glove Box, Color Silver, Depth 4 in, Height 20 in, Material Stainless Steel, Width 5 1/2 in, Holder Mount Location Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.