Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GloveCatcher Tray

  • Mfr # GLX00-0111

  • Zoro # G707786754


product price: $29.69
/ea

Key Features

Color
Transparent
Material
PETG
Depth
3 inch
Height
1.98 inch
Width
9.84 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLX00-0111
Zoro #
G707786754
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 inch
Height
1.98 inch
Width
9.84 inch

Details

Item
Glove Dispensers
Color
Transparent
Material
PETG

Description

GloveCatcher Tray by BOWMAN Accessory for glove box dispensers Attaches to any glove dispensing system holding the glove boxes horizontally Clear PETG Plastic VHB Tape for mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.