Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GloveDispenser, Black, WallMount, Steel

  • Mfr # GL028-0420

  • Zoro # G901766828


product price: $58.99
/ea

Key Features

Color
Black
Material
Steel
Depth
3 3/4 in
Height
10 in
Width
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL028-0420
Zoro #
G901766828
UPC #
674506010346
Country of Origin
United States

Dimensions

Depth
3 3/4 in
Height
10 in
Width
10 1/2 in

Details

Item
Glove Dispenser
Color
Black
Material
Steel
Dispenser Contains
Standard Glove Box
Dispenser Features
Bag Slot
Fill Direction
Left Load, Right Load, Top Load
Dispenser Layout
(2) Boxes
Box Opening Orientation
Front
Box Orientation
Horizontal or Vertical
Dispenser Orientation
Horizontal, Vertical
Holder Mount Location
Wall

Description

Glove Dispenser, Box Opening Orientation Front, Box Orientation Horizontal or Vertical, Dispenser Features Bag Slot, Dispenser Layout (2) Boxes, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type Controlled Environment, General Purpose, Dispenser Contains Standard Glove Box, Color Black, Depth 3 3/4 in, Height 10 in, Material Steel, Width 10 1/2 in, Holder Mount Location Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.