
Glove/Tissue Box Dispenser - Single-Designer-Sweet Tooth (Discontinued)
- Mfr # GL111-P011
- Zoro # G700494083
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL111-P011
Zoro #
G700494083
UPC #
674506007803
Country of Origin
United States
Dimensions
Depth
3.95 in
Height
9.85 in
Width
5.7 in
Details
Color
Full Print
Material
PETG
Description
Glove Box Dispenser - Single; Holds one box of gloves, Flexible Spring, Two-way keyholes for vertical or horizontal wall mounting, Sweet Tooth Printed PETG Plastic, .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.