Gown Dispenser, 9-55/64inH
Mfr # GN100-0212
Zoro # G8954714
product price: $48.99
/eaKey Features
Overall Height
9 7/8 in
Overall Width
7 15/16 in
Overall Depth
4 15/16 in
Material
Plastic
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN100-0212
Zoro #
G8954714
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
9 7/8 in
Overall Width
7 15/16 in
Overall Depth
4 15/16 in
Compartment Size
7-3/4 in W x 9-3/4 in H x 4-3/4 in D
Compartment Height
12 in (Box), 8.5 in (Box)
Compartment Depth
3.75 in (Box), 4.75 in (Box)
Compartment Width
5.5 in (Box), 7.75 in (Box)
Details
Item
Gown Dispenser
Material
Plastic
Color
Brown
Number of Compartments
1
Industry Type
Healthcare
Mounting Style
Wall
Includes
Dispenser
Dispenses
Gowns
Product Type
Gown Dispenser
Compatible Dispensing Product
Gowns
Description
Gown Dispenser, Overall Height 9 7/8 in, Overall Width 7 15/16 in, Overall Depth 4 15/16 in, Number of Compartments 1, Mounting Style Wall, Dispenses Gowns, Material Plastic, Color Brown, Compartment Size 7-3/4 in W x 9-3/4 in H x 4-3/4 in D, Includes Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.