Zoro Homepage

Hand & Nail Brush Dispenser

  • Mfr # CL007-0300

  • Zoro # G7679665


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Color
Stainless
Material
Stainless Steel
Depth
5.31 in
Height
9.03 in
Width
5.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL007-0300
Zoro #
G7679665
UPC #
-
Country of Origin
United States

Dimensions

Depth
5.31 in
Height
9.03 in
Width
5.31 in

Details

Color
Stainless
Material
Stainless Steel

Description

Hand & Nail Brush Dispenser Holds one box of hand & nail brushes Keyholes for wall mounting Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.