Hand Nail Brush Dispenser, Holds 1 Box
Mfr # CL007-0111
Zoro # G207867199
product price: $51.89
/eaKey Features
Overall Height
9.10 inch
Overall Width
5.45 inch
Overall Depth
5.45 inch
Material
PETG
Color
Transparent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL007-0111
Zoro #
G207867199
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
9.10 inch
Overall Width
5.45 inch
Overall Depth
5.45 inch
Details
Item
Brush Dispenser
Material
PETG
Color
Transparent
Weight
0.8 lbs
Capacity
1 Box
Description
Hand Nail Brush Dispenser Holds one box of hand and nail brushes Keyholes for wall mounting Clear PETG Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.