Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sanitizer Floor Stand, 65 5/8" H

  • Mfr # KS022-0012

  • Zoro # G4352646


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Material
Aluminum, Plastic, Steel
Finish
Powder Coated
Mount Type
Floor
Compatible with Manufacturer Model Number
FM403-0111, MP-070
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS022-0012
Zoro #
G4352646
UPC #
674506007278
Country of Origin
United States

Dimensions

Refill Size
0.5 gal
Height
65 5/8 in
Base Width
17 in
Base Depth
17 in
Frame Height
53 1/8 in

Details

Item
Hand Sanitizer Dispenser Stand
Color
Beige
Material
Aluminum, Plastic, Steel
Finish
Powder Coated
Mount Type
Floor
Compatible with Manufacturer Model Number
FM403-0111, MP-070
Form
Bar
Operation Mode
Manual
Includes
Assembly Hardware, Stop the Germs Sign
Features
Dual-Sided
Ligature Resistant
No
Warranty
1 yr
Compatible Manufacturer Part Number
FM403-0111, MP-070
For Dispenser Type
Automatic
Base Material
Aluminum
Frame Material
Plastic, Steel
Pole Material
Steel
Mounting Plate Material
Aluminum
Includes Sign Frame
Yes
Compatible Manufacturer Model Number
FM403-0111, MP-070
For Use With Mfr. Model Number
FM403-0111, MP-070
Compatible with Manufacturer Model No.
FM403-0111, MP-070
Compatible with Mfr. Model No.
FM403-0111, MP-070
For Use with Mfr Model Number
FM403-0111, MP-070
Compatible Pump Manufacturer Part Number
FM403-0111, MP-070
Compatible Mfr. Model Number
FM403-0111, MP-070

Description

Hand Sanitizer Dispenser Stand, Product Type Dispenser Stand, Series Not Applicable, Overall Height 64 5/8 in, Compatible Manufacturer Part Number FM403-0111, MP-070, Pole Material Steel, Mount Type Floor, Finish Powder Coated, Standards Not Applicable, Includes Assembly Hardware, Stop the Germs Sign, Features Dual-Sided, Compatible Grainger Part Number 34GF32, 61KD33, Base Depth 17 in, Base Width 17 in, Includes Sign Frame Yes, Base Material Aluminum, For Dispenser Type Automatic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.