Zoro Homepage

Hanger - Glass Door/Window

  • Mfr # HH004-0412

  • Zoro # G7679507


product price: $65.19
/ea

Key Features

Color
Quartz Beige
Material
Steel
Depth
0.56 in
Height
4.62 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH004-0412
Zoro #
G7679507
UPC #
674506007322
Country of Origin
United States

Dimensions

Depth
0.56 in
Height
4.62 in
Width
10 in

Details

Color
Quartz Beige
Material
Steel

Description

Hanger - Glass Door/Window Holds Bowman Protection Systems on a glass door or window VHB tape for mounting Screw holes for optional mounting to a wall Quartz Beige Powder-Coated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.