Infection Prevention Station, Bay Gray
Mfr # KS122-0529
Zoro # G8955021
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Overall Height
15 1/8 in
Overall Width
7 3/16 in
Overall Depth
4 5/16 in
Material
Aluminum
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS122-0529
Zoro #
G8955021
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
15 1/8 in
Overall Width
7 3/16 in
Overall Depth
4 5/16 in
Compartment Size
Face Mask 5-5/8 in W x 7-1/16 in H x 4-51/64 in D, Tissue 5-5/8 in W x 10 in H x 4-51/64 in D
Compartment Depth
4.75 in (Box)
Compartment Width
5.5 in (Box); 7.75 in (Box)
Compartment Height
4 in (Box); 10 in (Box)
Details
Item
Infection Prevention Station
Material
Aluminum
Color
Gray
Number of Compartments
2
Includes
Dispenser
Dispenses
Face Masks, Gloves, Tissues
Industry Type
Healthcare
Mounting Style
Wall
Product Type
Infection Prevention Station
Compatible Dispensing Product
Face Masks, Gloves, Tissues
Description
Infection Prevention Station, Overall Height 15 1/8 in, Overall Width 7 3/16 in, Overall Depth 4 5/16 in, Number of Compartments 2, Mounting Style Wall, Dispenses Face Masks, Gloves, Tissues, Material Aluminum, Color Gray, Compartment Size Face Mask 5-5/8 in W x 7-1/16 in H x 4-51/64 in D, Tissue 5-5/8 in W x 10 in H x 4-51/64 in D, Includes Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.