Zoro Homepage

Infection Prevention Station

  • Mfr # PS035-0220

  • Zoro # G407867203


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Height
20.28 inch
Overall Width
15 inch
Overall Depth
5.75 inch
Material
ABS
Weight
1.8 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS035-0220
Zoro #
G407867203
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
20.28 inch
Overall Width
15 inch
Overall Depth
5.75 inch

Details

Item
Organizers
Material
ABS
Color
Black/Transparent
Weight
1.8 lbs

Description

Infection Prevention Station Holds one bottle, one two boxes of facial tissue or one box of gloves, and canisters 11x 85 sign holder included Keyholes for wall mounting, or place on a counter, or mount to BOWMAN Floor Stand Black ABS Plastic station and Clear PETG Plastic sign holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.