Large Capacity Bottle Dispenser Kit-Quartz Beige Coated Steel,

  • Mfr # BD004-0012

  • Zoro # G400528774


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Material
Hybrid
Height
41.51 in
Color
Quartz Beige
Width
17 in
Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BD004-0012
Zoro #
G400528774
UPC #
674506009203
Country of Origin
United States

Dimensions

Height
41.51 in
Width
17 in
Depth
17 in

Details

Material
Hybrid
Color
Quartz Beige

Description

Large Capacity Bottle Dispenser Kit BOWMAN Includes: Bottle Dispenser (BW004-0512) which holds large volume containers for soap, hand sanitizers or lotions and the Bowman Floor Stand (KS010-0412)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.