Zoro Homepage

Personal Protection System, Aluminum Resealable Bag, 1 Components

  • Mfr # PS021-0512

  • Zoro # G4335025


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Number of Components
1
Housing Type
Resealable Bag
Width
16 31/64 in
Height
25 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS021-0512
Zoro #
G4335025
UPC #
-
Country of Origin
United States

Dimensions

Width
16 31/64 in
Height
25 3/16 in
Depth
4 23/64 in
Size
Large

Details

Item
Personal Protection System
Housing Material
Aluminum
Number of Components
1
Housing Type
Resealable Bag
Waterproof
No
Subject Matter
Personal Protection Equipment
Case Material
Aluminum
Features
Clean Bright, Protection System - Double Glove, Surgical, Designed for Long-Term Use, Holds a Variety of Gowns, Two Boxes of Gloves, One Box of Earloop Face Masks, and One Box of Face Shields
Industry Type
Healthcare
First Aid Kit Mounting Type
Wall Mounting, Door Hanger
Case Type
Resealable Bag
First Aid Kit Type
Kit

Description

Personal Protection System, Size Large, Number of Components 1, Case Type Resealable Bag, Case Material Aluminum, Waterproof No, Height 25 3/16 in, Width 16 31/64 in, Depth 4 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.