Personal Protection System, Aluminum Resealable Bag, 1 Components
Mfr # PS022-0512
Zoro # G4335016
product price: $335.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Number of Components
1
Housing Type
Resealable Bag
Width
22 3/4 in
Height
20 15/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS022-0512
Zoro #
G4335016
UPC #
-
Country of Origin
United States
Dimensions
Width
22 3/4 in
Height
20 15/64 in
Size
Large
Depth
4 19/32 in
Details
Item
Personal Protection System
Housing Material
Aluminum
Number of Components
1
Housing Type
Resealable Bag
Waterproof
No
Subject Matter
Personal Protection
Features
Clean Bright, Protection System - Double Glove, Surgical, Designed for Long-Term Use, Holds a Variety of Gowns, Two Boxes of Gloves, One Box of Earloop Face Masks, and One Box of Face Shields
First Aid Kit Mounting Type
Wall Mounting, Door Hanger
Case Type
Resealable Bag
Case Material
Aluminum
First Aid Kit Type
Kit
Industry Type
Healthcare
Description
Personal Protection System, Size Large, Number of Components 1, Case Type Resealable Bag, Case Material Aluminum, Waterproof No, Height 20 15/64 in, Width 22 3/4 in, Depth 4 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.