Personal Protection System, Stainless Steel Resealable Bag, 1 Components
Mfr # PS016-0300
Zoro # G4335031
product price: $534.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Number of Components
1
Housing Type
Resealable Bag
Width
22 3/4 in
Height
25 41/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS016-0300
Zoro #
G4335031
UPC #
-
Country of Origin
United States
Dimensions
Width
22 3/4 in
Height
25 41/64 in
Depth
4 17/32 in
Size
Large
Details
Item
Personal Protection System
Housing Material
Stainless Steel
Number of Components
1
Housing Type
Resealable Bag
First Aid Kit Type
Kit
Features
Case Type
Resealable Bag
Industry Type
Healthcare
First Aid Kit Mounting Type
Wall Mounting, Door Hanger
Waterproof
No
Subject Matter
Personal Protection Equipment
Case Material
Stainless Steel
Description
Personal Protection System, Size Large, Number of Components 1, Case Type Resealable Bag, Case Material Stainless Steel, Waterproof No, Height 25 41/64 in, Width 22 3/4 in, Depth 4 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.