Zoro Homepage

Protection Dispenser, ABS, , Tan , 10 in H x 12 1/4 in W x 7 5/8 in D

  • Mfr # PD100-0212

  • Zoro # G8955283


product price: $80.85
/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
ABS
Depth
7 5/8 in
Height
10 1/8 in
Width
12 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD100-0212
Zoro #
G8955283
UPC #
-
Country of Origin
United States

Dimensions

Depth
7 5/8 in
Height
10 1/8 in
Width
12 1/4 in
Length
10.13"
Overall Height
10 1/8 in
Overall Depth
7 5/8 in
Overall Width
12 1/4 in
Size
10 in H x 12 1/4 in W x 7 5/8 in D

Details

Item
Protection Dispenser
Color
Tan
Material
ABS
Mounts On
Wall
Wall Mounting
Yes
For Use With
Boot Covers, Bouffant Caps, Shoe Covers
Number of Compartments
1
Capacity
1 Box
Dispensing Method
Open Front and Open Top
Dispenser Type
Open Top
Dispenser Layout
1 Box
Center-to-Center Mounting Hole Spacing
8 in
Dispenser Style
Tray
Dispenser Contains
Bulk Beard Covers, Bulk Boot Covers, Bulk Bouffant Caps, Bulk Ear Plugs, Bulk Gloves, Bulk Shoe Covers, Bulk Sleeves
Dispenser Capacity
1 Box
Products Dispensed
Bouffants (Boxed), Shoe Covers (Boxed)

Description

Protection Dispenser, Center-to-Center Mounting Hole Spacing 8 in, Color Tan, Dispenser Capacity 1 Box, Dispenser Style Tray, Dispensing Method Open Front and Open Top, Material ABS, Mounting Location Wall, Number of Compartments 1, Overall Depth 7 5/8 in, Overall Height 10 1/8 in, Overall Width 12 1/4 in, Products Dispensed Bouffants (Boxed), Shoe Covers (Boxed)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.