Protection Dispenser, ABS, , Tan , 10 in H x 12 1/2 in W x 9 7/8 in D

  • Mfr # PD200-0212

  • Zoro # G8955292


product price:  $74.99
/ea

Key Features

Color
Tan
Material
ABS
Depth
9 7/8 in
Height
10 1/8 in
Width
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD200-0212
Zoro #
G8955292
UPC #
-
Country of Origin
United States

Dimensions

Depth
9 7/8 in
Height
10 1/8 in
Width
12 1/2 in
Length
10.13"
Overall Depth
9 7/8 in
Overall Width
12 1/2 in
Overall Height
10 1/8 in
Size
10 in H x 12 1/2 in W x 9 7/8 in D

Details

Item
Protection Dispenser
Color
Tan
Material
ABS
Mounts On
Wall
For Use With
Boot Covers, Bouffant Caps, Hairnets, Shoe Covers
Wall Mounting
Yes
Number of Compartments
1
Capacity
1 Box
Dispenser Type
Open Top
Dispenser Contains
Bulk Beard Covers, Bulk Boot Covers, Bulk Bouffant Caps, Bulk Ear Plugs, Bulk Gloves, Bulk Shoe Covers, Bulk Sleeves
Dispensing Method
Open Front and Open Top
Dispenser Style
Tray
Dispenser Layout
1 Box
Center-to-Center Mounting Hole Spacing
8 in
Products Dispensed
Bouffants (Boxed), Shoe Covers (Boxed)
Dispenser Capacity
1 Box

Description

Protection Dispenser, Center-to-Center Mounting Hole Spacing 8 in, Color Tan, Dispenser Capacity 1 Box, Dispenser Style Tray, Dispensing Method Open Front and Open Top, Material ABS, Mounting Location Wall, Number of Compartments 1, Overall Depth 9 7/8 in, Overall Height 10 1/8 in, Overall Width 12 1/2 in, Products Dispensed Bouffants (Boxed), Shoe Covers (Boxed)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.