Shop BOWMAN DISPENSERS
See all product information
Create Account
Protection Dispenser, PETG, , Clear , 17 in H x 12 5/8 in W x 5 3/4 in D
- Mfr # BK211-0111
- Zoro # G7351051
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
PETG
Depth
5 39/64 in
Height
17 in
Width
12 17/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BK211-0111
- Zoro #
- G7351051
- UPC #
- 674506000217
- Country of Origin
- United States
Dimensions
- Depth
- 5 39/64 in
- Height
- 17 in
- Width
- 12 17/64 in
- Size
- 17 in H x 12 5/8 in W x 5 3/4 in D
- Length
- 17"
- Overall Width
- 12 5/8 in
- Overall Height
- 17 in
- Overall Depth
- 5 3/4 in
Description
Protection Dispenser, Center-to-Center Mounting Hole Spacing 8 in, Color Clear, Dispenser Features Dust Reducing Flanged, Dispenser Layout 1 Compartment, Dispenser Style Tray, Dispensing Method Hinged Top, Includes Pre-Drilled Holes for Mounting, Top Loading Single Bin, Material PETG, Mounting Location Wall, Number of Compartments 1, Overall Depth 5 3/4 in, Overall Height 17 in, Overall Width 12 5/8 in, Products Dispensed Beard Nets (Bulk), Bouffants (Bulk), Shoe Covers (Bulk)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.