Glove Dispenser, PETG, Holds (3) Boxes, Bag Roll , Clear , 20-1/2 in H x 10-1/8 in W x 4 in D

  • Mfr # PS004-0111

  • Zoro # G8955317


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
PETG
Depth
4 in
Height
20 1/2 in
Width
10 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS004-0111
Zoro #
G8955317
UPC #
-
Country of Origin
United States

Dimensions

Depth
4 in
Height
20 1/2 in
Width
10 1/8 in
Size
20-1/2 in H x 10-1/8 in W x 4 in D

Details

Item
Glove Dispenser
Color
Clear
Material
PETG
Holds
(3) Boxes, Bag Roll
Mounts On
Wall
Industry Type
Healthcare
Green Environmental Attribute
Does Not Contain PVC
Dispenser Features
Bag Slot
Dispenser Layout
(3) Boxes and (1) Roll of Bags
Fill Direction
Right Load
Box Opening Orientation
Front
Dispenser Contains
Roll of Bags, Standard Glove Box
Box Orientation
Horizontal
Dispenser Orientation
Vertical
Holder Mount Location
Wall

Description

Glove Dispenser, Box Opening Orientation Front, Box Orientation Horizontal, Dimensions 20-1/2 in H x 10-1/8 in W x 4 in D, Dispenser Features Bag Slot, Dispenser Layout (3) Boxes and (1) Roll of Bags, FDA Compliant Not FDA Compliant, Fill Direction Right Load, Glove Dispenser Type Controlled Environment, General Purpose, Dispenser Contains Roll of Bags, Standard Glove Box, Color Clear, Depth 4 in, Height 20 1/2 in, Material PETG, Width 10 1/8 in, Holder Mount Location Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.