Protection System, 10-7/8" H
Mfr # SS001-0212-DSDM
Zoro # G0954663
product price: $118.75
/ea
Free Shipping & Returns
Key Features
Overall Height
10 7/8 in
Overall Width
17 7/8 in
Overall Depth
5 1/4 in
Material
Plastic
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS001-0212-DSDM
Zoro #
G0954663
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10 7/8 in
Overall Width
17 7/8 in
Overall Depth
5 1/4 in
Details
Item
Protection System
Material
Plastic
Color
Brown
Number of Compartments
3
Includes
Kiosk Stand, Sign Holder
Mounting Style
Counter, Wall
Dispenses
(6) 500 ft. Spools of #6 to #10 AWG Or (12) 7" Dia. X 5" Wide Wire Reels
Product Type
Protection System
Compatible Dispensing Product
Earplugs, Safety Goggles
Description
Protection System, Overall Height 10 7/8 in, Overall Width 17 7/8 in, Overall Depth 5 1/4 in, Number of Compartments 3, Mounting Style Counter, Wall, Dispenses Earplugs, Safety Goggles, Material Plastic, Color Brown, Includes Kiosk Stand, Sign Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.