Zoro Homepage

Protection System, 19-11/16inH

  • Mfr # LP-004

  • Zoro # G8955091


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Overall Height
19 11/16 in
Overall Width
22 1/8 in
Overall Depth
4 7/8 in
Material
Plastic
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP-004
Zoro #
G8955091
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
19 11/16 in
Overall Width
22 1/8 in
Overall Depth
4 7/8 in
Compartment Size
Bins 6 in W x 10-3/4 in H x 4 in D, Face Mask 8 in W x 4-3/4 in H x 4-5/8 in D, Glove 9-3/4 in W x 5-1/4 in H x 4 in D
Compartment Height
10 in (Right Box), 8 in (Bottom Left Box)
Compartment Depth
3.75 in (Bottom Left Box), 3.75 in (Right Box)
Compartment Width
4.88 in (Bottom Left Box), 5 in (Right Box)

Details

Item
Protection System
Material
Plastic
Color
Brown
Number of Compartments
2
Industry Type
Healthcare
Includes
Dispenser
Dispenses
Earloop Face Masks, Gloves, Protective Apparel
Mounting Style
Door Hanger, Wall
Product Type
Protection System
Compatible Dispensing Product
Face Masks, Gloves, Protective Apparel

Description

Protection System, Overall Height 19 11/16 in, Overall Width 22 1/8 in, Overall Depth 4 7/8 in, Number of Compartments 2, Mounting Style Door Hanger, Wall, Dispenses Earloop Face Masks, Gloves, Protective Apparel, Material Plastic, Color Brown, Compartment Size Bins 6 in W x 10-3/4 in H x 4 in D, Face Mask 8 in W x 4-3/4 in H x 4-5/8 in D, Glove 9-3/4 in W x 5-1/4 in H x 4 in D, Includes Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.