Zoro Homepage

Protection System, 19-3/4" H

  • Mfr # PS426-0212-DSDM

  • Zoro # G0954742


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Overall Height
19 3/4 in
Overall Width
4 in
Overall Depth
15 in
Material
Plastic
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS426-0212-DSDM
Zoro #
G0954742
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
19 3/4 in
Overall Width
4 in
Overall Depth
15 in

Details

Item
Protection System
Material
Plastic
Color
Brown
Number of Compartments
3
Dispenses
(6) 500 ft. Spools of #6 to #10 AWG Or (12) 7" Dia. X 5" Wide Wire Reels
Mounting Style
Door, Wall
Product Type
Protection System
Compatible Dispensing Product
Gloves, Gowns, Face Masks, Miscellaneous Supplies

Description

Protection System, Overall Height 19 3/4 in, Overall Width 4 in, Overall Depth 15 in, Number of Compartments 3, Mounting Style Door, Wall, Dispenses Gloves, Gowns, Masks, Miscellaneous Supplies, Material Plastic, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.