Zoro Homepage

Protection System, 26-5/8inH

  • Mfr # PS016-0223

  • Zoro # G8955387


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Overall Height
26 5/8 in
Overall Width
23 3/8 in
Overall Depth
4 3/4 in
Material
Plastic
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS016-0223
Zoro #
G8955387
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
26 5/8 in
Overall Width
23 3/8 in
Overall Depth
4 3/4 in
Compartment Size
Gown 14-3/4 inW x 15-13/32 inH x 4-13/32 inD, Face Shield 8-19/64 inW x 10 inH x 4-13/32 inD, Earloop 8 inW x 5 inH x 4-13/32 inD, Glove 11-13/32 inW x 5-13/32 inH x 4-13/32 inD
Compartment Width
11.02 in (Bottom Box), 14.9 in (Top Left Gowns), 8 in (Middle Right Box), 8.1 in (Top Right Box)
Compartment Height
5.3 in (Middle Right Box), 5.5 in (Bottom Box), 9.9 in (Top Right Box)
Compartment Depth
4.5 in (Bottom Box), 4.5 in (Middle Right Box), 4.5 in (Top Left Gowns), 4.5 in (Top Right Box)

Details

Item
Protection System
Material
Plastic
Color
Brown
Number of Compartments
7
Mounting Style
Door Hanger, Wall
Industry Type
Healthcare
Dispenses
Earloop Masks, Gloves, Gowns, Medical Supplies, N-95 Face Masks, Shield Face Masks
Includes
Dispenser
Product Type
Protection System
Compatible Dispensing Product
Aprons, Face Masks, Gloves, Gowns, Overalls

Description

Protection System, Overall Height 26 5/8 in, Overall Width 23 3/8 in, Overall Depth 4 3/4 in, Number of Compartments 7, Mounting Style Door Hanger, Wall, Dispenses Earloop Masks, Gloves, Gowns, Medical Supplies, N-95 Face Masks, Shield Face Masks, Material Plastic, Color Brown, Compartment Size Gown 14-3/4 inW x 15-13/32 inH x 4-13/32 inD, Face Shield 8-19/64 inW x 10 inH x 4-13/32 inD, Earloop 8 inW x 5 inH x 4-13/32 inD, Glove 11-13/32 inW x 5-13/32 inH x 4-13/32 inD, Includes Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.