Zoro Homepage

Protection System, 30-3/16inH

  • Mfr # PS017-0212

  • Zoro # G8955414


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Overall Height
30 3/16 in
Overall Width
25 in
Overall Depth
6 3/4 in
Material
Plastic
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS017-0212
Zoro #
G8955414
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 3/16 in
Overall Width
25 in
Overall Depth
6 3/4 in
Compartment Size
Bins 5-7/8 in W x 13-3/4 in H x 6-1/8 in D, Gowns 12-1/4 in W x 15 in H x 6-1/8 in D, Storage/Shelf 12 in W x 15 in H x 6-1/8 in D
Compartment Width
10.8 in (Bottom), 10.8 in (Top), 6.03 in (Top Four bins)
Compartment Depth
6 in (Bottom), 6 in (Top Four Bins), 6 in (Top)
Compartment Height
14.75 in (Top Four bins), 7.8 in (Bottom), 7.88 in (Top)

Details

Item
Protection System
Material
Plastic
Color
Brown
Number of Compartments
4
Mounting Style
Door Hanger, Wall
Includes
Dispenser
Dispenses
Coveralls/Jumpsuits, Gowns, Medical Supplies, Protective Apparel
Industry Type
Healthcare
Product Type
Protection System
Compatible Dispensing Product
Aprons, Coveralls, Gowns, Jumpsuits, Protective Apparel

Description

Protection System, Overall Height 30 3/16 in, Overall Width 25 in, Overall Depth 6 3/4 in, Number of Compartments 4, Mounting Style Door Hanger, Wall, Dispenses Coveralls/Jumpsuits, Gowns, Medical Supplies, Protective Apparel, Material Plastic, Color Brown, Compartment Size Bins 5-7/8 in W x 13-3/4 in H x 6-1/8 in D, Gowns 12-1/4 in W x 15 in H x 6-1/8 in D, Storage/Shelf 12 in W x 15 in H x 6-1/8 in D, Includes Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.