Zoro Homepage

Protection System, 30-45/64" H

  • Mfr # PS415-0512-DISP

  • Zoro # G0954587


product price: $606.99
/ea
Free Shipping & Returns

Key Features

Overall Height
30 5/8 in
Overall Width
4 in
Overall Depth
25 in
Material
Aluminum
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS415-0512-DISP
Zoro #
G0954587
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 5/8 in
Overall Width
4 in
Overall Depth
25 in

Details

Item
Protection System
Material
Aluminum
Color
Brown
Number of Compartments
8
Dispenses
Gloves, Gowns, Masks, Miscellaneous Supplies
Mounting Style
Door, Wall
Product Type
Protection System
Compatible Dispensing Product
Gloves, Gowns, Face Masks, Miscellaneous Supplies

Description

Protection System, Overall Height 30 5/8 in, Overall Width 4 in, Overall Depth 25 in, Number of Compartments 8, Mounting Style Door, Wall, Dispenses Gloves, Gowns, Masks, Miscellaneous Supplies, Material Aluminum, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.