Zoro Homepage

Protection System, Beige, 25-1/4inH

  • Mfr # LD-007

  • Zoro # G8955055


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Overall Height
25 1/4 in
Overall Width
16 5/8 in
Overall Depth
4 1/2 in
Material
Plastic
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD-007
Zoro #
G8955055
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
25 1/4 in
Overall Width
16 5/8 in
Overall Depth
4 1/2 in
Compartment Size
Glove 5-5/16 inW x 9-7/8 inH x 4-1/4 inD, Gown 11-7/16 inW x 15-1/8 inH x 4-1/4 inD, Face Mask 4-3/4 inW x 15-1/8 inH x 4-1/4 inD
Compartment Width
11.53 in (Middle Gowns), 4.8 in (Bottom Right Box), 5 in (Top Box)
Compartment Depth
4.15 in (Bottom Right Box), 4.15 in (Middle Gowns), 4.15 in (Top Box)
Compartment Height
10 in (Top Box), 15.05 in (Middle Gowns), 7.49 in (Bottom Right Box)

Details

Item
Protection System
Material
Plastic
Color
Brown
Number of Compartments
5
Dispenses
Earloop Face Masks, Gloves, Gowns
Mounting Style
Door Hanger, Wall
Industry Type
Healthcare
Includes
Dispenser
Product Type
Protection System
Compatible Dispensing Product
Aprons, Face Masks, Gloves, Gowns, Overalls

Description

Protection System, Overall Height 25 1/4 in, Overall Width 16 5/8 in, Overall Depth 4 1/2 in, Number of Compartments 5, Mounting Style Door Hanger, Wall, Dispenses Earloop Face Masks, Gloves, Gowns, Material Plastic, Color Brown, Compartment Size Glove 5-5/16 inW x 9-7/8 inH x 4-1/4 inD, Gown 11-7/16 inW x 15-1/8 inH x 4-1/4 inD, Face Mask 4-3/4 inW x 15-1/8 inH x 4-1/4 inD, Includes Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.