Zoro Homepage

Protection System, Beige, 25-5/8inH

  • Mfr # LD-064

  • Zoro # G8955073


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Overall Height
25 5/8 in
Overall Width
16 3/4 in
Overall Depth
4 in
Material
Plastic
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD-064
Zoro #
G8955073
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
25 5/8 in
Overall Width
16 3/4 in
Overall Depth
4 in
Compartment Size
Gown 11-1/2 inW x 15-5/16 inH x 3-3/4 inD, Wipe 4-3/4 inW x 8 inH x 3-3/4 inD, Gloves 16-3/4 inW x 10 inH x 3-3/4 inD, Face Mask 5 inW x 7-1/8 inH x 3-3/4 inD
Compartment Depth
3.8 in (Bottom Box), 3.8 in (Left Gowns), 3.8 in (Right Box), 3.9 in (Middle Box)
Compartment Height
10 in (Bottom Box), 15.4 in (Left Gowns), 5 in (Middle Box), 7.88 in (Right)
Compartment Width
11.02 in (Bottom Box), 11.68 in (Left Gowns), 4.78 in (Right Box), 7.5 in (Middle Box)

Details

Item
Protection System
Material
Plastic
Color
Brown
Number of Compartments
6
Mounting Style
Door Hanger, Wall
Dispenses
Face Masks, Gloves, Gowns, Medical Supplies
Includes
Dispenser
Industry Type
Healthcare
Product Type
Protection System
Compatible Dispensing Product
Aprons, Face Masks, Gloves, Gowns, Overalls

Description

Protection System, Overall Height 25 5/8 in, Overall Width 16 3/4 in, Overall Depth 4 in, Number of Compartments 6, Mounting Style Door Hanger, Wall, Dispenses Face Masks, Gloves, Gowns, Medical Supplies, Material Plastic, Color Brown, Compartment Size Gown 11-1/2 inW x 15-5/16 inH x 3-3/4 inD, Wipe 4-3/4 inW x 8 inH x 3-3/4 inD, Gloves 16-3/4 inW x 10 inH x 3-3/4 inD, Face Mask 5 inW x 7-1/8 inH x 3-3/4 inD, Includes Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.