Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protection System Bundle - Quad Glove - 4"

  • Mfr # BD412-0012

  • Zoro # G7679498


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Color
Quartz/Transparent
Material
Hybrid
Depth
4.33 in
Height
26.73 in
Width
23.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD412-0012
Zoro #
G7679498
UPC #
674506007025
Country of Origin
United States

Dimensions

Depth
4.33 in
Height
26.73 in
Width
23.38 in

Details

Color
Quartz/Transparent
Material
Hybrid

Description

Protection System Isolation Bundle BOWMAN Protection System - Quad Glove - 4" (PS412-0212) BOWMAN Clip-On Sign Holder (MP-047)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.