Protection System, Clear, 26-5/8inH
Mfr # PS016-0111
Zoro # G8955362
product price: $307.79
/ea
Free Shipping & Returns
Key Features
Overall Height
26 5/8 in
Overall Width
23 3/8 in
Overall Depth
4 3/4 in
Material
Plastic
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS016-0111
Zoro #
G8955362
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
26 5/8 in
Overall Width
23 3/8 in
Overall Depth
4 3/4 in
Compartment Size
Gown 14-3/4 inW x 15-13/32 inH x 4-13/32 inD, Face Shield 8-19/30 inW x 10 inH x 4-13/32 inD, Earloop 8 inW x 5 inH x 4-13/32 inD, Glove 11-13/32 inW x 5-13/32 inH x 4-13/32 inD
Compartment Height
5.3 in (Middle Right Box), 5.5 in (Bottom Box), 9.9 in (Top Right Box)
Compartment Width
11.02 in (Bottom Box), 14.9 in (Top Left Gowns), 8 in (Middle Right Box), 8.1 in (Top Right Box)
Compartment Depth
4.5 in (Bottom Box), 4.5 in (Middle Right Box), 4.5 in (Top Left Gowns), 4.5 in (Top Right Box)
Details
Item
Protection System
Material
Plastic
Color
Clear
Number of Compartments
7
Includes
Dispenser
Dispenses
Earloop Masks, Gloves, Gowns, Medical Supplies, N-95 Face Masks, Shield Face Masks
Industry Type
Healthcare
Mounting Style
Door Hanger, Wall
Product Type
Protection System
Compatible Dispensing Product
Aprons, Face Masks, Gloves, Gowns, Overalls
Description
Protection System, Overall Height 26 5/8 in, Overall Width 23 3/8 in, Overall Depth 4 3/4 in, Number of Compartments 7, Mounting Style Door Hanger, Wall, Dispenses Earloop Masks, Gloves, Gowns, Medical Supplies, N-95 Face Masks, Shield Face Masks, Material Plastic, Color Clear, Compartment Size Gown 14-3/4 inW x 15-13/32 inH x 4-13/32 inD, Face Shield 8-19/30 inW x 10 inH x 4-13/32 inD, Earloop 8 inW x 5 inH x 4-13/32 inD, Glove 11-13/32 inW x 5-13/32 inH x 4-13/32 inD, Includes Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.